Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Check Valve NCV-NP Type, Brass

4.00 (4)
Purpose
Semiconductor, chemical liquid, liquid crystal, laboratory
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NCV-BS-NP-2-V 51873071 22.15 SGD
In stock
1PC 1 NCV-BS-NP-1-V 51873062 16.61 SGD
In stock
1PC 1 NCV-BS-NP-3-V 51873087 27.73 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Air tank
5
From Japan
On 2016-08-25 16:23:37
Sub-air tank was used to, but we are working without problems.
This review is about item#51873087.
Of PET bottles to make carbonated water, used in the check valve of the carbon dioxide gas inlet of the lid.
5
From Japan
On 2016-01-05 14:04:36
Although a plug of micro coupler make a screw groove for the 5mm bolt on the IN side is used on both sides of the lid of the plastic bottle, leakage is no.
Backflow prevention of hydraulic piping
5
From Japan
On 2013-10-11 16:37:29
You can use normally, you do not complain. Also it will buy. We use in order to prevent backflow into the oil pump.
Use as air reverse and valve 0.5MPa [kgf / cm2] also stopped down to reverse leakage 0.2 but not applied
1
From Japan
On 2013-07-13 14:12:44
Do not the emotionally broken? Are but to the low pressure if the function (So ​​simple poppet structure does not have a leak to reverse pressure.) Toka The greater the pressure difference and think ... usually holding becomes stronger but there It looks that do not buy Well I think ... in the opposite direction
This review is about item#51873071.

Related Products