Buy more than* S$200* and get FREE SHIPPING

Plate Mounted Grinding Disc

3.00 (6)
Compatible Materials
Iron, stainless steel, aluminum, stone, glass
Outside Diameter x Bore Diameter (phi mm)
100x15
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- #80 1PC 1 PV05 58108495 8.99 SGD
In stock
- #500 1PC 1 PV13 58108513 8.99 SGD
In stock
- #220 1PC 1 PV10 58108504 7.99 SGD
In stock
C #1000 1PC 1 PV15 58108522 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-10-27 09:57:24
It is a standard item, ease of use finish is recommended without complaint
This review is about item#58108522.
To scratch the glass
3
From Japan
On 2017-04-07 18:05:04
It was better than I thought or I was disappointed, it was clogging soon and I am not good at using it.
This review is about item#58108513.
Chamfer of stainless steel plate
4
From Japan
On 2016-04-04 14:44:33
Very easy to use chamfer can be beautiful
This review is about item#58108504.
Metal polishing
4
From Japan
On 2016-03-17 15:47:33
Good with less wear
This review is about item#58108513.
Scratches on stainless steel
1
From Japan
On 2015-12-26 13:20:11
Posted again as the previous review is not reflected. I was bouncing and I could not polish properly. Both low, medium and high speeds were not working and extra polishing marks were attached and the recovery was serious. I am happy that the polite disc is easier to use.
This review is about item#58108522.
Scratches on stainless steel
1
From Japan
On 2015-12-21 03:19:05
Whether it can not be used well, it jumps with the pom pom and it is not usable at all. For me the polite disc is easier to use.
This review is about item#58108513.

Related Products