Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Wheel Cutter

3.33 (3)
Purpose
For iron and stainless.
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 100 22 1Sheet 1 100x22P 58110281 -
Discontinued
[x]
1.8 145 30 1Sheet 1 145x30P 58110315 42.99 SGD
In stock
1.6 125 24 1Sheet 1 125x24P 58110297 -
Discontinued
[x]
1.6 135 30 1Sheet 1 135x30P 58110306 41.99 SGD
In stock
1.8 160 32 1Sheet 1 160x32P 58110324 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Sharpened steel sheet 0.6 mm thick is attached to a circular saw and cut linearly with a guide plate, used for removing members
1
From Japan
On 2016-12-14 22:32:15
Noises occurred at the first incision, and sparks started to be used intermittently, but the sparks started to appear on the way, and the burr became severe at the total of 14 hours and it was canceled use. I think that it is a problem of advanced tip. There was a sense of cheapness in terms of price, but it was a shock.
This review is about item#58110324.
Cutting of lightweight steel frame etc.
5
From Japan
On 2016-11-05 22:31:51
There were no noise and sharpness was good for square pipes and accessories of accessories. The aluminum material could also be cut smoothly. I used grinding blades before, but I think it is better to replace it with a new one rather than grinding over time. Adjusting the rotation speed in conjunction with the material, you can use it for a longer time.
This review is about item#58110324.
Cutting of steel
4
From Japan
On 2014-09-09 12:53:31
Things cut up to now are 9 mm in steel plate, grooved steel [100 × 50 etc has been cut, but it will cut out well. Currently 1 to 2 places are missing teeth, but when cutting into a groove type steel [150 × 75, it was cut without difficulty. I think that it is sufficient from the amount of money. By the way, when purchasing, the blade thickness written on the purchase screen was different from the blade thickness actually written in the package, but it does not matter because there is no problem.
This review is about item#58110315.

Related Products