Buy more than* S$200* and get FREE SHIPPING

Lineman's Pliers

Cutting Capacity (mm) Stainless
phi0.8
Cutting Ability (mm) Soft Iron Wire
1.8
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
51
Tip Length (mm)
27
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1
Head Width (mm)
16
Head Thickness (mm)
10
Weight (g)
110
Overall Length (mm)
137
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-125 58110771 11.70 SGD
In stock
ADD TO CART

Related Products