Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

Cutting Capacity (mm) Stainless
Phi0.8
Cutting Ability (mm) Soft Iron Wire
1.8
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
51
Tip Length (mm)
44
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1
Head Width (mm)
11
Head Thickness (mm)
10
Weight (g)
100
Overall Length (mm)
140
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP-125SH 58110787 12.91 SGD
In stock
ADD TO CART

Related Products