Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

5.00 (1)
Cutting Capacity (mm) Stainless
phi1.0
Cutting Ability (mm) Soft Iron Wire
2
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
52
Tip Length (mm)
50
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Head Width (mm)
17
Head Thickness (mm)
10
Weight (g)
125
Overall Length (mm)
161
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP-150SH 58110796 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pull burrs on rubber products
5
From Japan
On 2015-02-28 14:17:50
Because the spring is attached, hands are less tired to do a lot of numbers
This review is about item#58110796.

Related Products