Buy more than* S$200* and get FREE SHIPPING

Powerful Pliers JIS

Cutting Ability (mm) Soft Iron Wire
1.8
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
20
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1
Head Width (mm)
17
Head Thickness (mm)
10
Weight (g)
105
Overall Length (mm)
132
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CN-130 58110805 14.26 SGD
In stock
ADD TO CART

Related Products