Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong Diagonal Pliers

4.75 (4)
Cutting Ability (mm) Stranded Wire
2
...see all>
Product Options
ADD TO CART
Head Thickness (mm) Weight (g) Overall Length (mm) Cutting Capacity (mm) Stainless Cutting Ability (mm) Soft Iron Wire Handle Width (mm) Tip Length (mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Head Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Thickness (mm) Weight (g) Overall Length (mm) Cutting Capacity (mm) Stainless Cutting Ability (mm) Soft Iron Wire Handle Width (mm) Tip Length (mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Head Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 160 161 phi1.2 2 51 22 3.2 1.2 19 1PC 1 CN-160S 58110823 17.99 SGD
In stock
10 105 132 phi1.0 1.8 50 20 2.6 1 17 1PC 1 CN-130S 58110814 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-05 12:56:17
It is used for cutting and stripping of conductors. The blade has sharp springs, the size is also just right feeling. Because it is inexpensive enough performance from the purpose of use, we purchased additional. There is a hole for coating stripping, but it may be difficult to use when cutting the wiring, so selling products without holes is also saved. Because the blade is sharp, you can peel off the coating sufficiently with force adjustment.
This review is about item#58110823.
Sharpness is good.
5
From Japan
On 2017-05-02 18:50:28
Although it is quite affordable, it's easy to use as it also has a good sharpness and springs.
This review is about item#58110814.
Mainly car maintenance
4
From Japan
On 2017-01-05 16:57:23
It is one of the items I wanted from before. It is easy to use to return by itself.
This review is about item#58110823.
Cutting of electric wire
5
From Japan
On 2015-08-10 15:44:18
I used it to cut the VVF cable It opens easily as it contains springs The price is also cheap and I recommend it
This review is about item#58110823.

Related Products