Buy more than* S$200* and get FREE SHIPPING

Plastic Cutting Pliers

5.00 (1)
Cutting Ability (mm) Stranded Wire
5.5
Cutting Ability (mm) Plastic
phi6
Handle Width (mm)
52
Cutting Capacity (phi mm) Copper Wire
2
Weight (g)
220
...see all>
Product Options
ADD TO CART
Cutting Ability (mm) Soft Iron Wire Cutting Capability (mm) Tip Length (mm) Head Width (mm) Head Thickness (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Ability (mm) Soft Iron Wire Cutting Capability (mm) Tip Length (mm) Head Width (mm) Head Thickness (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 (VVF)2.0x3 28 24 10.5 203 1PC 1 PN-200 58110866 -
Discontinued
[x]
- - 24 22 11 190 1PC 1 PN-175 58110857 18.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weak electric wire processing
5
From Japan
On 2016-03-25 20:37:01
At this price this product is very satisfied
This review is about item#58110866.

Related Products