Buy more than* S$200* and get FREE SHIPPING

WP Pliers, Screwdriver

Cutting Ability (mm) Soft Iron Wire
2.6
Handle Width (mm)
43
Head Width (mm)
51
Head Thickness (mm)
7
Operating Range (mm)
6-51
Weight (g)
340
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT-606 58111006 30.99 SGD
In stock
ADD TO CART

Related Products