Buy more than* S$200* and get FREE SHIPPING

Radio Pliers

Cutting Capacity (mm) Stainless
phi1.0
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
42
Tip Length (mm)
48
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Head Width (mm)
17
Head Thickness (mm)
10
Weight (g)
120
Overall Length (mm)
163
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FRH-150 58111033 18.65 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products