Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Needle Nose Pliers

1.00 (1)
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
51
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
12.5
Head Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Cutting Capacity (mm) Stainless Tip Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Cutting Capacity (mm) Stainless Tip Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 145 phi 0.9 42   1PC 1 ER-125 58111076 15.99 SGD
In stock
75 165 phi0.9 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ER-150 58111085 17.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a radio bench
1
From Japan
On 2016-10-14 17:00:16
It is too delicate and the spring will be broken soon, I would like to make more solid.
This review is about item#58111076.

Related Products