Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bend Nose Pliers, Plated

4.50 (2)
Cutting Capacity (mm) Stainless
phi1.0
Cutting Ability (mm) Soft Iron Wire
2
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
52
Tip Length (mm)
47
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Head Width (mm)
17
Head Thickness (mm)
10
Weight (g)
125
Overall Length (mm)
157
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FR-150 58111103 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For sheet metal work
4
From Japan
On 2015-12-11 17:36:40
Because I wanted a bent type short pliers, the satisfying price is also covered, and it is not something that requires much accuracy and it will not be broken easily so I will patronize it
This review is about item#58111103.
Outdoor
5
From Japan
On 2015-10-25 08:36:17
I tried to use it for sea fishing, needle removal and purchased. Usability seems to be very good, but how much durability it is to corrosion by sea water is a future pleasure.
This review is about item#58111103.

Related Products