Buy more than* S$200* and get FREE SHIPPING

Nail Pulling Pliers

Cutting Ability (mm) Soft Iron Wire
2.6
Cutting Ability (mm) Stranded Wire
5.5
Handle Width (mm)
50
Tip Length (mm)
10
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.6
Head Width (mm)
35
Head Thickness (mm)
11
Weight (g)
205
Overall Length (mm)
166
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-150 58111155 18.96 SGD
In stock
ADD TO CART

Related Products