Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nose Pliers

5.00 (1)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.2
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
30
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
12
Head Thickness (mm)
8
Weight (g)
65
Overall Length (mm)
124
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-115 58111261 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical work and disassembling of air gun etc.
5
From Japan
On 2017-03-07 00:03:08
It is light and has good handling, the movement of the fulcrum is smooth, but there is no rattling. Because the tip is short, the parts retention capacity is high, and fine springs etc. can be pressed firmly, so it will not fly as "Pyeon". Very easy to use.
This review is about item#58111261.

Related Products