Buy more than* S$200* and get FREE SHIPPING

Small Pliers

5.00 (1)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.2
Handle Width (mm)
50
Tip Length (mm)
20
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
14
Head Thickness (mm)
8
Weight (g)
70
Overall Length (mm)
118
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-115 58111286 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for construction work
5
From Japan
On 2015-03-18 17:59:41
Although I used big size until now, when I tried purchasing things, it is very easy and handy to handle. Working outside the body can be done with one hand, the cutting edge is more durable than I thought, so I am continuously purchasing. It is under planning to replace all pliers of use inside the company.
This review is about item#58111286.

Related Products