Buy more than* S$200* and get FREE SHIPPING

Plastic Diagonal Pliers

Cutting Ability (mm) Stranded Wire
2
Cutting Ability (mm) Plastic
phi3.0
Handle Width (mm)
50
Tip Length (mm)
15
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
14
Head Thickness (mm)
7.5
Weight (g)
60
Overall Length (mm)
118
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-115 58111295 16.99 SGD
In stock
ADD TO CART

Related Products