Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision Diagonal Pliers

4.80 (5)
Cutting Ability (mm) Soft Iron Wire
1.4
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
13
Cutting Capacity (phi mm) Copper Wire
1.8
Head Width (mm)
12
Head Thickness (mm)
6
Weight (g)
60
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-120 58111304 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cutting accessories
4
From Japan
On 2018-06-08 06:10:33
It is easy to work precisely, and it is also excellent in cost performance.
This review is about item#58111304.
Base repair etc.
5
From Japan
On 2018-03-15 09:26:50
It is easy to work with a spring, it is slender because it is slender and easy to insert a gap I think that it is a well-thought product I replaced it from the home center nipper Easy to use!
This review is about item#58111304.
For component mounting on board
5
From Japan
On 2017-11-15 18:04:14
It is small but accurate, sharpness does not fall easily. For component mounting on general boards, I think that this one will suffice.
This review is about item#58111304.
Electronic equipment production
5
From Japan
On 2015-09-10 14:53:25
The cutting edge is slim and sticks well, it is easy to use. It seems that cutting ability is higher than that of the same price range, so we can expect durability.
This review is about item#58111304.
Parts mounting work of printed circuit board
5
From Japan
On 2015-04-10 21:17:13
It is optimal for parts mounting work of printed circuit board. It will succeed.
This review is about item#58111304.

Related Products