Buy more than* S$200* and get FREE SHIPPING

Bent Nose Pliers

5.00 (1)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
40
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
13
Head Thickness (mm)
8
Weight (g)
70
Overall Length (mm)
141
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-125 58111322 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
electronic work
5
From Japan
On 2015-07-26 15:42:11
Accuracy of the tip is also good, and bite is also preeminent.
This review is about item#58111322.

Related Products