Buy more than* S$200* and get FREE SHIPPING

Mini Cut Plier

4.25 (4)
Cutting Capacity (Phi mm) Aluminum Wire
2
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
45
Tip Length (mm)
12
Cutting Capacity (phi mm) Copper Wire
1
Head Width (mm)
11
Head Thickness (mm)
8
Weight (g)
40
Overall Length (mm)
127
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-125 58111331 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
It is used for plastic model, tie wrap treatment.
3
From Japan
On 2017-10-26 14:46:02
I use it for parts cutting of plastic model and after-treatment of tie wrap. Well I can use it normally. It is unexpectedly surprising that the color of the hand is conspicuous.
Nail clippers
5
From Japan
On 2017-04-24 20:01:33
Even the nail of the thumb of the foot is cut well. It is also cheaper compared with other planar nippers. Two years have passed since durability is no problem.
Plastic model etc.
5
From Japan
On 2017-01-30 11:53:32
Because it is a soft product with a blade, it can not be used for hard objects. It can be used very comfortably in plastic models etc. However, because it is not a single-edged, the last is cloudy like a crushed, can not cut very beautifully. It is better to cut rather than the flat side, finish it with filing or a cutter in a beautiful way. The company has a product called "precision thin blade pli nipper". The price will be higher, but for the same application, I think that here is the top for sharpness.
This review is about item#58111331.
Cutting and peeling of narrow vinyl cord
4
From Japan
On 2015-02-13 20:52:31
I have loved this manufacturer's nipper for more than 20 years, and purchased thoughtful things of small size. Although the gap is visible when the blade is closed, it is somewhat disappointing, but there is no problem with using it, it is a very satisfactory product when considering from the price.
This review is about item#58111331.

Related Products