Buy more than* S$200* and get FREE SHIPPING

Small Pliers

Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
9
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
18
Head Thickness (mm)
8
Weight (g)
70
Overall Length (mm)
116
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-115 58111347 15.99 SGD
In stock
ADD TO CART

Related Products