Buy more than* S$200* and get FREE SHIPPING

Mini Wire Stripper

5.00 (1)
Scalping Ability
Line and more single line of up to 0.25 to 2.0mm2 wire cross-sectional area
Handle Width (mm)
50
Tip Length (mm)
28
Head Width (mm)
14
Head Thickness (mm)
8
Weight (g)
70
Overall Length (mm)
127
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MWS-125 58111356 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement processing
5
From Japan
On 2015-09-16 20:54:45
This is useful! If you adjust it slightly tightly, you can absorb the difference in diameter to some extent only by adjusting the force. If the return spring is a little stronger, it was still easy to use. As it is a shear type, how long will the cutting edge bring me? It depends.
This review is about item#58111356.

Related Products