Buy more than* S$200* and get FREE SHIPPING

Flat Nose Pliers

Handle Width (mm)
50
Tip Length (mm)
23
Head Width (mm)
11
Head Thickness (mm)
8
Weight (g)
60
Overall Length (mm)
118
Specification
With spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FNP-115 58111365 12.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products