Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Diagonal Pliers

Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
16
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
12
Head Thickness (mm)
9
Weight (g)
70
Overall Length (mm)
129
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN-125 58111374 17.99 SGD
In stock
ADD TO CART

Related Products