Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nose Pliers

5.00 (3)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
36
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
13
Head Thickness (mm)
8
Weight (g)
70
Overall Length (mm)
133
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-125 58111383 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work on electrical equipment
5
From Japan
On 2016-11-19 00:06:06
Unlike inferior engagement defective products, we are very satisfied with workability.
This review is about item#58111383.
Architectural model production
5
From Japan
On 2015-10-13 08:50:08
The size is just right. You can work stable with stable hands. Giza at the tip was better if it was a little more modest.
This review is about item#58111383.
Electronic equipment wiring (Prototype on universal board)
5
From Japan
On 2014-12-01 16:14:50
I purchased it for 10 months I am using the same products of domestic companies, but it is best for my use (and hand size).
This review is about item#58111383.

Related Products