Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

4.00 (1)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
54
Cutting Capacity (phi mm) Copper Wire
2.6
Head Width (mm)
14
Head Thickness (mm)
8
Weight (g)
90
Overall Length (mm)
162
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-150SP 58111392 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2017-04-08 18:17:28
The tip is thin and easy to use. I feel good when holding a grip.
This review is about item#58111392.

Related Products