Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Strong Diagonal Pliers

4.67 (12)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Handle Width (mm)
50
Tip Length (mm)
14
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
14
Head Thickness (mm)
7
Cutting Capability (mm)
(Steel wire) phi0.6
Weight (g)
65
Overall Length (mm)
130
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNH-125 58111417 16.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
クラフト
3
From Japan
On 2017-04-19 16:02:19
軟鉄線に使用するにはとてもよく切れて良かった。 ただ0.7のステンレス線のカットに使用していると刃の部分が 欠けはしないけど変形して窪み結構ボロボロになってきました。
This review is about item#58111417.
Replacement strings of electric guitar
5
From Japan
On 2017-04-08 12:15:07
Guitar exclusive products can be found in music shops, but it is still better neat tool. The company's tool is also what not about the JIS, but I thought better than price.
This review is about item#58111417.
Cutting of insulation lock, used for cutting of thin wire
5
From Japan
On 2017-02-25 15:02:27
Is severely those that had been used in China of the company, was the actual cost purchase Mikane to see. Large, but was lost in a small, easy to use is good be determined intended use. Sharpness is no problem. Big things are also considering the purchase. Again manufacturer product is good.
This review is about item#58111417.
Modeling
5
From Japan
On 2017-01-06 17:51:40
I was using a thin blade nippers for the model is no longer available to spill blade at one time and use, in a tone of nipper for Electric Works cut (0. a few millimeters) brass line of metal parts. Originally, there must be selectively using the tool for each material. (For the Electric Works nipper, thin blade nipper, cutter, such as etching scissors) Purchases use the versatile one so came to failure to use a brief tool does not seem to be concentrated in the cut portion. It was not a problem to use the disconnection of the brass etched parts of the order of 0.2mm. Small plastic parts are still to size. Still be resolved by cutting the gate portion from the gate part is to be independent and disconnected from the runner part to give up. Utensils hundred and scissors was re-recognized as seems to use.
This review is about item#58111417.
Certainly powerful
5
From Japan
On 2016-11-26 02:55:46
No lie in the product name! ? Lightly, easy to use, it cuts well. The maker of things, I feel is inexpensive, such as a certain elegance. I bought the radio pliers and at the same time but, of this manufacturer object is likely to be reliable.
This review is about item#58111417.
Use, such as the two-wheeled vehicle of electrical equipment
3
From Japan
On 2016-06-13 20:31:13
I think the price that it is appropriate. Since the small If the cover on the cutting edge also useful to keep in your pocket. There is no complaint to sharpness.
This review is about item#58111417.
Bicycle cable coating process
5
From Japan
On 2016-06-13 15:59:22
Although durability is from Re 此, but you think the handle is somewhat thin delicate making Usability is well reasonable size. Initial sharpness is also made without clearance fit of the blade is good. Small engraved there was a MADE IN JAPAN.
This review is about item#58111417.
Accessories production
5
From Japan
On 2016-03-13 14:54:03
Speaking of Nipper is the image off to crush things, but this product is Nipper really expire. Blade alignment is also good, even by a single thread, you cut and also bundled sputtering. This only to elaborate comparatively I think COSPA also good. Because the size that fits in the hand, cutting ability, but is not high, is the ability more than enough in the if necessary electronic tools and handicraft applications.
This review is about item#58111417.
Cutting piano wire
5
From Japan
On 2015-10-19 16:22:11
It is cutting piano wire. Through so nippers, although tooth will dent immediately this is, surprisingly usable.
This review is about item#58111417.
Use in the workplace and put to pen fresh
5
From Japan
On 2015-10-16 16:55:05
Use a strong nipper of TTC (Tsunoda tool Seisakusho) in the field use So it was a good product I purchased the current products in the same brand. But I thought what to two additional purchase powerful nippers There are mainly also had wanted to put in the hands of penholder of the workplace at home Tsukai. It is also purchase reason why it was cheap.
This review is about item#58111417.

Related Products