Buy more than* S$200* and get FREE SHIPPING

Handcraft Pliers

5.00 (1)
Cutting Capacity (Phi mm) Aluminum Wire
2
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
12
Cutting Capacity (phi mm) Copper Wire
1
Head Width (mm)
11
Head Thickness (mm)
8
Weight (g)
55
Overall Length (mm)
128
Specification
With spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-125 58111426 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly plant
5
From Japan
On 2015-11-21 10:40:49
Although it may not be the original usage, it is used for cutting off the part overflowing the solder. It is cheap and sharp, and its sharpness has lasted long. Next time I will buy the same thing.
This review is about item#58111426.

Related Products