Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Ring Pliers

Handle Width (mm)
45
Tip Length (mm)
23
Head Width (mm)
12
Head Thickness (mm)
9
Operating Range (mm)
41801
Point Diameter (mm)
0.65
Weight (g)
40
Overall Length (mm)
126
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSI-125 58111453 20.99 SGD
In stock
ADD TO CART

Related Products