Buy more than* S$200* and get FREE SHIPPING

Small Diagonal Pliers

3.50 (2)
Cutting Ability (mm) Stranded Wire
1.25
Cutting Ability (mm) Plastic
phi1.5
Handle Width (mm)
48
Tip Length (mm)
18
Cutting Capacity (phi mm) Copper Wire
1
Head Width (mm)
10
Head Thickness (mm)
8
Weight (g)
60
Overall Length (mm)
114
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEN-115 58111462 18.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Deburring rubber
3
From Japan
On 2017-03-16 13:51:21
It is suitable for deburring of small rubber products, but the damage of the spring was quick.
This review is about item#58111462.
Production of Plastic Model
4
From Japan
On 2015-05-15 18:46:14
It is specialized for drift, model, size and sharpness is good. The repulsive power of the spring of a handful is a little strong.
This review is about item#58111462.

Related Products