Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Cone Pliers

Handle Width (mm)
50
Tip Length (mm)
38
Head Width (mm)
15
Head Thickness (mm)
8
Weight (g)
80
Overall Length (mm)
144
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCR-145 58111471 18.99 SGD
In stock
ADD TO CART

Related Products