Buy more than* S$200* and get FREE SHIPPING

Light Diagonal Pliers

Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.6
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
50
Tip Length (mm)
15
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
13
Head Thickness (mm)
7
Weight (g)
65
Overall Length (mm)
129
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MNK-125 58111505 16.83 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products