Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision Diagonal Pliers

3.75 (4)
Cutting Ability (mm) Plastic
phi3
Handle Width (mm)
50
Tip Length (mm)
11
Head Width (mm)
12
Head Thickness (mm)
6
Weight (g)
60
Overall Length (mm)
123
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TN-120 58111514 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Production of model
4
From Japan
On 2017-01-22 20:44:24
It is also a famous brand OEM, so it is a maker without mistakes.
This review is about item#58111514.
Gate treatment of plastics
1
From Japan
On 2016-12-02 17:21:28
Was the gate thick? My teeth broke the next day after I started using it. It seems that hands were also thin and men were hard to use.
This review is about item#58111514.
Plastic model making
5
From Japan
On 2016-06-28 17:29:02
The price is also cheap, sharpness is also no problem at all. It was a bargain.
This review is about item#58111514.
Model making
5
From Japan
On 2015-03-26 16:53:06
Similar products are representative of other manufacturers, but this nipper is also as satisfactory as sharpness is reasonable and the price is also quite cheap. Although I can not say anything in terms of durability, I believe that it can be expected from the product of Tsubame, Niigata Prefecture.
This review is about item#58111514.

Related Products