Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless steel pliers

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Ability (mm) Soft Iron Wire
1.2
Handle Width (mm)
58
Tip Length (mm)
36
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
22
Head Thickness (mm)
11
Weight (g)
210
Overall Length (mm)
175
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SP-175DG 58111733 38.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products