Buy more than* S$200* and get FREE SHIPPING

Stainless Nipper

4.00 (1)
Cutting Ability (mm) Soft Iron Wire
0.8
Handle Width (mm)
57
Tip Length (mm)
14
Cutting Capacity (phi mm) Copper Wire
1.2
Head Width (mm)
13
Head Thickness (mm)
7
Weight (g)
100
Overall Length (mm)
138
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-125DG 58111742 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For fishing tackle making
4
From Japan
On 2016-11-03 14:58:58
Because it is a rust-resistant stainless steel product, you can bring it to the scene (ship or ocean)
This review is about item#58111742.

Related Products