Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Radio Pliers

4.00 (1)
Cutting Ability (mm) Soft Iron Wire
1
Handle Width (mm)
57
Tip Length (mm)
51
Cutting Capacity (phi mm) Copper Wire
1.2
Head Width (mm)
15
Head Thickness (mm)
9
Weight (g)
130
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMS-150DG 58111751 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fishing tackle making & fish removal
4
From Japan
On 2016-11-03 15:02:21
Because it is a stainless steel product, bring it to the site and use it for reimplementation and removal of a fish that swallowed a needle
This review is about item#58111751.

Related Products