Buy more than* S$200* and get FREE SHIPPING

Stainless Radio Pliers

5.00 (1)
Cutting Ability (mm) Soft Iron Wire
1
Handle Width (mm)
57
Tip Length (mm)
48
Cutting Capacity (phi mm) Copper Wire
1.2
Head Width (mm)
15
Head Thickness (mm)
9
Weight (g)
130
Overall Length (mm)
167
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMB-150DG 58111767 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I often use it to twist an electric wire.
5
From Japan
On 2017-03-16 23:18:07
I would like you to set the peeled portion of the wire a little narrower.
This review is about item#58111767.

Related Products