Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

Handle Width (mm)
52
Tip Length (mm)
21
Head Width (mm)
11
Head Thickness (mm)
7
Weight (g)
65
Overall Length (mm)
128
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-07 58111952 25.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products