NoteBuy more than* S$200* and get FREE SHIPPING

Diagonal Pliers 120mm

Cutting Ability (mm) Stranded Wire
1.25
Cutting Ability (mm) Plastic
phi1.5
Handle Width (mm)
52
Tip Length (mm)
15
Cutting Capacity (phi mm) Copper Wire
1
Head Width (mm)
11
Head Thickness (mm)
7
Weight (g)
65
Overall Length (mm)
122
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-10 58111986 31.00 SGD
Shipped after 2016-12-14

Related Products