Buy more than* S$200* and get FREE SHIPPING

Nail Pulling Pliers

Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Soft Iron Wire
1.2
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
52
Tip Length (mm)
15
Cutting Capacity (phi mm) Copper Wire
2
Head Width (mm)
12
Head Thickness (mm)
7
Weight (g)
70
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-14 58112022 29.99 SGD
In stock
ADD TO CART

Related Products