Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

2.00 (1)
Cutting Capacity (mm) Stainless
Phi1.6
Cutting Ability (mm) Soft Iron Wire
2.6
Cutting Ability (mm) Stranded Wire
5.5
Handle Width (mm)
52
Tip Length (mm)
27
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.6
Head Width (mm)
22
Head Thickness (mm)
12
Cutting Capability (mm)
(VVF)1.6x3
Weight (g)
200
Overall Length (mm)
167
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-102DG 58112047 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
2
From Japan
On 2015-09-10 14:18:02
In Huge than I thought, it did not enter into the future of Purasakku.
This review is about item#58112065.

Related Products