Buy more than* S$200* and get FREE SHIPPING

Strong Diagonal Pliers

4.00 (1)
Cutting Capacity (mm) Stainless
phi1.2
Cutting Ability (mm) Soft Iron Wire
2
Handle Width (mm)
53
Tip Length (mm)
22
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.2
Head Width (mm)
19
Head Thickness (mm)
11
Weight (g)
170
Overall Length (mm)
167
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-302DG 58112074 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2018-06-04 22:18:25
I used to buy again because the one I used to date has been damaged. It is easy to enter power and is useful. 160 is a little smaller, I think if it is somewhat bigger in this series, I wonder if it is okay.
This review is about item#58112074.

Related Products