Buy more than* S$200* and get FREE SHIPPING

Long-Nose Pliers

Cutting Capacity (mm) Stainless
phi1.2
Cutting Ability (mm) Soft Iron Wire
2
Handle Width (mm)
55
Tip Length (mm)
50
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Head Width (mm)
17
Head Thickness (mm)
10
Weight (g)
140
Overall Length (mm)
167
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-202DG 58112083 21.99 SGD
In stock
ADD TO CART

Related Products