Buy more than* S$200* and get FREE SHIPPING

Standard Diagonal Pliers

5.00 (5)
Cutting Capacity (mm) Stainless
phi0.9
Cutting Ability (mm) Stranded Wire
2
Handle Width (mm)
57
...see all>
Product Options
ADD TO CART
Tip Length (mm) Cutting Capacity (phi mm) Copper Wire Head Width (mm) Head Thickness (mm) Weight (g) Overall Length (mm) Cutting Ability (mm) Soft Iron Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Length (mm) Cutting Capacity (phi mm) Copper Wire Head Width (mm) Head Thickness (mm) Weight (g) Overall Length (mm) Cutting Ability (mm) Soft Iron Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 2 15 8 90 130 1.6 1PC 1 PW-311DG 58112101 19.99 SGD
In stock
20 2.6 16 10 135 159 1.8 1PC 1 PW-312DG 58112117 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cut excess band length and cut wire.
5
From Japan
On 2018-03-31 20:43:18
The cut can be cut cleanly straight. Sharp sharpness. Cover is too thick = hard to put in sack.
This review is about item#58112117.
Electric Works Work
5
From Japan
On 2017-12-26 04:52:07
The sharpness is very good. Easy to use. It is cheap. I am very satisfied.
This review is about item#58112101.
electronic work
5
From Japan
On 2017-08-01 19:04:05
Normal mild steel can be cut comfortably, Bali is also extremely small. Meshing precision is good and movement is smooth The hand judgment of things that can cut and can not be cut with handle size familiar to hands is transmitted to the hand.
This review is about item#58112101.
For bicycle maintenance
5
From Japan
On 2015-06-22 00:51:29
Used to cut the binding band. Since it is overspec, it can be used for other tasks so purchase. I was able to adjust the degree of opening unexpectedly.
This review is about item#58112117.
Home electronics repair
5
From Japan
On 2015-05-28 00:20:08
Easy to grasp, sharpness is very easy to use
This review is about item#58112101.

Related Products