Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Cutting Pliers

4.67 (3)
Cutting Capacity (mm) Stainless
phi1.6
Handle Width (mm)
52
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Cutting Ability (mm) Soft Iron Wire Cutting Ability (mm) Stranded Wire Tip Length (mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Head Width (mm) Head Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Cutting Ability (mm) Soft Iron Wire Cutting Ability (mm) Stranded Wire Tip Length (mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Cutting Ability (phi mm) Piano Wire Head Width (mm) Head Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 172 2.6 5.5 19 3.2 1.5 1 21 9.5 1PC 1 PW-322DG 58112153 29.99 SGD
In stock
285 210 3.2 8 23 4 1.9 1.2 28 - 1PC 1 PW-324DG 58112162 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air conditioning work
5
From Japan
On 2017-02-01 19:05:24
It is mainly used for cutting VA line. I think sharpness will be useful.
This review is about item#58112162.
Stainless steel wire cut
4
From Japan
On 2016-05-17 10:32:00
Cutting ability is the highest satisfaction, but it was about 10 mm cut and about 5 mm flew away and went away.
This review is about item#58112162.
Cutting of binding wire
5
From Japan
On 2015-04-08 08:48:21
Easy to grasp, outstanding sharpness
This review is about item#58112153.

Related Products