Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Cutter 230mm

5.00 (1)
Cutting Ability (mm) Hard Steel Wire
1.8
Handle Width (mm)
47
Tip Length (mm)
22
Cutting Capacity (phi mm) Copper Wire
5
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
1.6
Head Width (mm)
42
Head Thickness (mm)
4.5
Weight (g)
265
Overall Length (mm)
224
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-1100 58112171 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wire
5
From Japan
On 2014-10-27 21:53:44
Even women can easily cut the iron wire. I hope the women's hands are small so there is no spring inside. Moreover, it is familiar well with hand shape. Since it is frequently used, it is good if you can, a little lighter.
This review is about item#58112171.

Related Products