Buy more than* S$200* and get FREE SHIPPING

End Cutter 230mm

Cutting Ability (mm) Hard Steel Wire
1.8
Handle Width (mm)
47
Tip Length (mm)
9
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
1.6
Head Width (mm)
38
Head Thickness (mm)
20
Weight (g)
250
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-1200 58112187 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products