Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spectra Gloves

Needle Resistance
10.71N (use needle gauge 21 is used)
Cut Resistance
(Vertical direction) 31.8N, (horizontal direction) 22.9N
Around Palms (cm)
20
Middle Finger Length (cm)
8
Overall Length (cm)
23.5
Size
One Size Fits All
Material
Spectra Cx10G, (palm) + multi-layer synthetic fiber polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 CX 9F 58121594 82.99 SGD
In stock
ADD TO CART

Related Products