NoteBuy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

4.00 (1)
Caution
One hand only.
Around Palms (cm)
23
Heat-Resistant Temperature (deg C)
280
Middle Finger Length (cm)
8
Overall Length (cm)
24.5
Material
Kevlar, FR (flame retardant yarn), cotton, polyester, and other
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2505D-30 58121621 22.91 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Muffler exchange
4
From Japan
On 2015-08-06 01:39:19
Double gloves? Quite the heat is reduced.
This review is about item#58121621.

Related Products