Buy more than* S$200* and get FREE SHIPPING

diamond file for mold (NBW type)

Caution
Wet grinding is recommended. Sharpness will improve compared to dry type and would also last longer. When clogging please clean up with a tooth brush. At significant clogging, please soak the diamond for a few seconds in a nitric acid solution, and then w
Purpose
Super hard alloy, super hard alloy intermediate sintered material, ceramic and intermediate sintered material, glass, carbon, semiconductors, reinforced plastic, pottery, tile, precious stone, germanium
Overall Length (mm)
170
Grain Size
#150
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) File Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) File Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 5 25 1 pc 1 361-12862 58112704 -
Discontinued
[x]
3 4 25 1 pc 1 361-12843 58112731 -
Discontinued
[x]
2 3.5 25 1 pc 1 361-12816 58112686 -
Discontinued
[x]
2 5.5 20 1 pc 1 361-12861 58112695 -
Discontinued
[x]
phi3.5 - 25 1 pc 1 361-12883 58112765 -
Discontinued
[x]
phi2.5 - 20 1 pc 1 361-12884 58112774 -
Discontinued
[x]
5 2 16 1 pc 1 361-12855 58112792 -
Discontinued
[x]
2 5.5 25 1 pc 1 361-12863 58112713 -
Discontinued
[x]
2 5.5 20 1 pc 1 361-12865 58112722 -
Discontinued
[x]
2.5 4 25 1 pc 1 361-12872 58112756 -
Discontinued
[x]
phi2.5 - 15 1 pc 1 361-12885 58112783 -
Discontinued
[x]
- 3 25 1 pc 1 361-12830 58112747 -
Discontinued
[x]
ADD TO CART